Zoro Homepage

2 Way Lever Valve with 12 Inch Extension Blow Tip & Hex Bushing Reducer

  • Mfr # B500XT12

  • Zoro # G304387910


product price: $27.29
/ea

Key Features

Body Material
Brass
Color
Silver / Golden
Standards
ASME, SAE, NPT
Finish
Chrome Plated
Max. Working Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B500XT12
Zoro #
G304387910
UPC #
791674001683
Country of Origin
China

Details

Body Material
Brass
Color
Silver / Golden
Standards
ASME, SAE, NPT
Item
Two Way Lever Valve
Finish
Chrome Plated
Max. Working Pressure
175 psi
Tip
12" Extension Tip
Thread
1/4" MNPT x 1/8" FNPT
Outlet Thread
1/4" FNPT
Inlet Connection
1/4" FNPT
Temp. Range
-65 to 250°F
Max. Operating Pressure
1000 psi

Description

Interrstate Pneumatics B500XT12 2 Way Lever Valve with 12" Extension Blow Tip & Hex Bushing Reducer. With a 12" extension, this safety Blow Gun is great for hard to reach areas. Has an air inlet of 1/4" NPT and a maximum working pressure of 175 PSI.
Interstate Pneumatics Brass Hex Bushings are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.
Interstate Pneumatics BXT12 Telescoping 12" long Extension Blow Tip.
Interstate Pneumatics VL700 Two Way Lever Valve. These high quality valves direct, control and regulate the flow efficiently. Features chrome plated die cast body, brass working parts and Buna-N (Nitrile) O Rings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.