
2 Way Lever Valve with 24 Inch Extension Blow Tip & Hex Bushing Reducer
Mfr # B500XT24
Zoro # G504388205
product price: $27.19
/eaKey Features
Body Material
Brass
Color
Silver / Golden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B500XT24
Zoro #
G504388205
UPC #
791674001690
Country of Origin
China
Details
Body Material
Brass
Color
Silver / Golden
Description
Interstate Pneumatics B500XT24 2 Way Lever Valve with 24" Extension Blow Tip & Hex Bushing Reducer. With a 12" extension, this safety Blow Gun is great for hard to reach areas. Has an air inlet of 1/4" NPT and a maximum working pressure of 175 PSI.
Interstate Pneumatics Brass Hex Bushings are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.
Interstate Pneumatics BXT24 Telescoping 24" long Extension Blow Tip.
Interstate Pneumatics VL700 Two Way Lever Valve. These high quality valves direct, control and regulate the flow efficiently. Features chrome plated die cast body, brass working parts and Buna-N (Nitrile) O Rings.
Interstate Pneumatics Brass Hex Bushings are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.
Interstate Pneumatics BXT24 Telescoping 24" long Extension Blow Tip.
Interstate Pneumatics VL700 Two Way Lever Valve. These high quality valves direct, control and regulate the flow efficiently. Features chrome plated die cast body, brass working parts and Buna-N (Nitrile) O Rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.