3/4 in ID x 75 ft L Water Hose, PVC Tube, Green

  • Mfr # HCG19-075E

  • Zoro # G304393652


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Color
Green
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCG19-075E
Zoro #
G304393652
UPC #
99461687271
Country of Origin
China

Dimensions

Hose Length
75 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in

Details

Hose Tube Material
PVC
Hose Color
Green
Hose Fitting A Type
GHT
Item
Water Hose
Kink Resistant
Yes
Hose Configuration
Coupled Assembly
Features
Contractor Grade
Hose Cover Material
PVC

Description

PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. It features a flexible kink resistant design, 200 PSI working pressure with a 4:1 safety factor (Burst at 800 PSI) and the outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.