3/4 Inch GHT (1F) x 3/4 Inch GHT (2M) Y-Connector - Filling Brass, PK 100
- Mfr # FGF01Y-100K
- Zoro # G605373209
product price:Â
$
627.99
/pk of 100, $6.28/ea
Free Shipping & Returns
Key Features
Fitting Size
3/4" GHT (1F) x 3/4" GHT (2M)
Fitting Connection Type
GHT x GHT
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Color
Golden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGF01Y-100K
- Zoro #
- G605373209
- UPC #
- 791674001027
- Country of Origin
- China
Dimensions
- Fitting Size
- 3/4" GHT (1F) x 3/4" GHT (2M)
Details
- Fitting Connection Type
- GHT x GHT
- Item
- Y-Connector
- Temp. Range
- -65 Degrees to 250 Degrees F
- Material
- Brass
- Color
- Golden
Description
Interstate Pneumatics FGF01Y 3/4" GHT (1F) x 3/4" GHT (2M) Solid Brass Y-Splitter Twin Outlet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.