3/4 Inch GHT Female Water Hose Kit, PK 100

  • Mfr # CZ19-100K

  • Zoro # G005379313


product price: $466.99
/pk 100, $4.67/ea
Free Shipping & Returns

Key Features

Connection
3/4" GHT
Material
Brass
Color
Golden / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ19-100K
Zoro #
G005379313
UPC #
791674011972
Country of Origin
China

Details

Item
Water Hose Kit
Connection
3/4" GHT
Material
Brass
Color
Golden / Black

Description

Attach hoses to faucet in seconds with this solid brass Quick Connect Coupler and Plug set. The coupler comes with 3/4" GHT female threads and the plug has 3/4" GHT male threads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.