3/4 Inch GHT Female Water Hose Kit, PK 50

  • Mfr # CZ19-50K

  • Zoro # G005379306


product price:  $243.99
/pk 50, $4.88/ea
Free Shipping & Returns

Key Features

Color
Golden / Black
Connection
3/4" GHT
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CZ19-50K
Zoro #
G005379306
UPC #
791674011965
Country of Origin
China

Details

Item
Water Hose Kit
Color
Golden / Black
Connection
3/4" GHT
Material
Brass

Description

Attach hoses to faucet in seconds with this solid brass Quick Connect Coupler and Plug set. The coupler comes with 3/4" GHT female threads and the plug has 3/4" GHT male threads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.