3/4 Inch GHT Female x 1/2 Inch Barb Hose Fitting, PK 50

  • Mfr # FGF308-50K

  • Zoro # G005379221


product price:  $135.99
/pk 50, $2.72/ea
Free Shipping & Returns

Key Features

Fitting Material
Brass
Fitting Connection Type
3/4" GHT Female x 1/2" Barb
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGF308-50K
Zoro #
G005379221
UPC #
791674002628
Country of Origin
China

Dimensions

Barb Size
1/2 in

Details

Item
Barb Hose Fitting
Fitting Material
Brass
Fitting Connection Type
3/4" GHT Female x 1/2" Barb

Description

Interstate Pneumatics FGF308 3/4" GHT Female x 1/2" Barb Hose Fitting. Interstate Pneumatics Barb Hose Fitting are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls provide professional level strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.