3/4 Inch GHT Female x 1/2 Inch Female NPT Water Hose Fitting - Swivel, PK 100
- Mfr # FGF008S-100K
- Zoro # G405379203
product price:Â
$
392.99
/pk of 100, $3.93/ea
Free Shipping & Returns
Key Features
Fitting Size
3/4" GHT Female x 1/2" FNPT
Fitting Connection Type
GHT x NPT
Color
Golden
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGF008S-100K
- Zoro #
- G405379203
- UPC #
- 791674001577
- Country of Origin
- China
Dimensions
- Fitting Size
- 3/4" GHT Female x 1/2" FNPT
Details
- Fitting Connection Type
- GHT x NPT
- Item
- Water Hose Fitting - Swivel
- Color
- Golden
- Material
- Brass
Description
Interstate Pneumatics FGF008S 3/4" GHT Female x 1/2" Female NPT Water Hose Fitting - Swivel. Ideal for applications where air or water line source is on a wall. Reduces stress on hose and source line by allowing hose to hang straight down from fitting. Brass construction provides resistance to water and chemical corrosion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.