Shop INTERSTATE PNEUMATICS
See all product information
Create Account
3/4 Inch GHT Female x 1/2 Inch Male NPT Hose Fitting - Swivel, PK 50
- Mfr # FGF108-50K
- Zoro # G605378976
product price:Â
$
356.99
/pk of 50, $7.14/ea
Free Shipping & Returns
Key Features
Fitting Size
3/4" GHT Female x 1/2" MNPT
Fitting Connection Type
GHT x NPT
Material
Brass
Color
Golden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGF108-50K
- Zoro #
- G605378976
- UPC #
- 791674001485
- Country of Origin
- China
Dimensions
- Fitting Size
- 3/4" GHT Female x 1/2" MNPT
Details
- Fitting Connection Type
- GHT x NPT
- Item
- Hose Fitting - Swivel
- Material
- Brass
- Color
- Golden
Description
Interstate Pneumatics FGF108 3/4" GHT Female x 1/2" Male NPT Hose. Interstate Pneumatics Garden Hose Fitting are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls provide professional level strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.