Shop INTERSTATE PNEUMATICS
See all product information
3/4 Inch GHT Female x 3/4 Inch GHT Female Water Hose Fitting - Swivel, PK 25
Mfr # FGF00S-25K
Zoro # G105379121
product price:Â $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
Key Features
Fitting Size
3/4" GHT Female x 3/4" GHT Female
Fitting Connection Type
GHT x GHT
Material
Brass
Color
Golden
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGF00S-25K
Zoro #
G105379121
UPC #
791674001515
Country of Origin
China
Dimensions
Fitting Size
3/4" GHT Female x 3/4" GHT Female
Details
Fitting Connection Type
GHT x GHT
Item
Water Hose Fitting - Swivel
Material
Brass
Color
Golden
Description
Interstate Pneumatics FGF00S 3/4" GHT Female x 3/4" GHT Female Water Hose Fitting - Swivel. Ideal for applications where air or water line source is on a wall. Reduces stress on hose and source line by allowing hose to hang straight down from fitting. Brass construction provides resistance to water and chemical corrosion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.