3/4 Inch GHT Female x 3/4 Inch Male NPT Hose Fitting - Swivel, PK 100

  • Mfr # FGF112-100K

  • Zoro # G805379292


product price:  $654.99
/pk 100, $6.55/ea
Free Shipping & Returns

Key Features

Fitting Size
3/4" GHT Female x 3/4" MNPT
Fitting Connection Type
GHT x NPT
Color
Golden
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGF112-100K
Zoro #
G805379292
UPC #
791674002598
Country of Origin
China

Dimensions

Fitting Size
3/4" GHT Female x 3/4" MNPT

Details

Fitting Connection Type
GHT x NPT
Item
Hose Fitting - Swivel
Color
Golden
Material
Brass

Description

Interstate Pneumatics FGF112 3/4" GHT Female x 3/4" Male NPT Hose Interstate Pneumatics Garden Hose Fitting are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls provide professional level strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.