3/4 Inch GHT Female x 5/8 Inch Barb Hose Fitting, PK 50

  • Mfr # FGF310-50K

  • Zoro # G805379117


product price:  $162.99
/pk 50, $3.26/ea
Free Shipping & Returns

Key Features

Fitting Material
Brass
Fitting Connection Type
3/4" GHT Female x 5/8" Barb
Barb Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGF310-50K
Zoro #
G805379117
UPC #
791674002666
Country of Origin
China

Dimensions

Barb Size
5/8 in

Details

Item
Barb Hose Fitting
Fitting Material
Brass
Fitting Connection Type
3/4" GHT Female x 5/8" Barb

Description

Interstate Pneumatics FGF310 3/4" GHT Female x 5/8" Barb Hose Fitting. Interstate Pneumatics Barb Hose Fitting are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls provide professional level strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.