Shop INTERSTATE PNEUMATICS
See all product information
Create Account
3/4 Inch GHT Male x 3/4 Inch GHT Female Water Hose Fitting - Swivel, PK 100
- Mfr # FGF01S-100K
- Zoro # G405379043
product price:Â
$
706.99
/pk of 100, $7.07/ea
Free Shipping & Returns
Key Features
Fitting Size
3/4" GHT Male x 3/4" GHT Female
Fitting Connection Type
GHT x GHT
Material
Brass
Color
Golden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGF01S-100K
- Zoro #
- G405379043
- UPC #
- 791674002550
- Country of Origin
- China
- Fitting Connection Type
- GHT x GHT
- Item
- Water Hose Fitting - Swivel
- Material
- Brass
- Color
- Golden
Dimensions
- Fitting Size
- 3/4" GHT Male x 3/4" GHT Female
Description
Interstate Pneumatics FGF01S 3/4" GHT Male x 3/4" GHT Female Water Hose Fitting - Swivel. Ideal for connecting two water lines. Reduces stress on hose and source line by allowing hose to hang straight down from fitting. Brass construction provides resistance to water and chemical corrosion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.