3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 25

  • Mfr # FGM016-25K

  • Zoro # G205379304


product price:  $106.99
/pk 25, $4.28/ea
Free Shipping & Returns

Key Features

Fitting Size
3/4" GHT Male x 3/8" MNPT
Fitting Connection Type
GHT x NPT
Material
Brass
Color
Golden
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGM016-25K
Zoro #
G205379304
UPC #
791674001089
Country of Origin
China

Dimensions

Fitting Size
3/4" GHT Male x 3/8" MNPT

Details

Fitting Connection Type
GHT x NPT
Item
Hose Fitting
Material
Brass
Color
Golden

Description

Interstate Pnuematics FGM016 3/4" GHT Male x 3/8" Male NPT Hose Fitting. Interstate Pneumatics Hose Fitting are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.