
3/4 Inch Straight Through Hose Barb Jack Hammer Coupler
Mfr # CU-853
Zoro # G904393816
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Material
Carbon steel-zinc coated
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU-853
Zoro #
G904393816
UPC #
791674971443
Country of Origin
China
Details
Material
Carbon steel-zinc coated
Color
Silver
Description
Interstate Pneumatics 3/4" Hose Barb Jack Hammer Universal Twist Lock Coupling. Universal design provides quick, easy and effective coupling of air hose. Ideal for Jack Hammer and other industrial applications. With the universal head, any fittings within that range can be connected regardless of hose shank or thread size. Includes Safety Pin & Rubber Gasket, also sold individually. Maximum working pressure 200 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.