Zoro Homepage

3/4" Large Black - Metal Bowl Filter - Boxed

  • Mfr # W1085AP

  • Zoro # G006378018


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Element Material
Metal
Overall Depth
3-1/2 in
Overall Width
3-1/2 in
Bowl Size
16 oz
Filter Rating
40 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1085AP
Zoro #
G006378018
UPC #
791674021124
Country of Origin
China

Dimensions

Overall Depth
3-1/2 in
Overall Width
3-1/2 in
Bowl Size
16 oz
Drain Port Size
3/4" NPT
Overall Height
10-3/4 in

Details

Element Material
Metal
Filter Rating
40 microns
Max. SCFM @ 100 PSI
106 SCFM
Includes
Mounting Hardware
Filter Media
40 Micron
Drain Type
Brass Drain Cock
Bowl Material
Metal
Item
Pneumatic Air Filter
Max. Temp.
170°F
Type
Pneumatic Applications
Housing Material
Metal
For Use With
Pneumatic Air Lines

Description

Interstate Pneumatics, 3/4" Large - Metal Bowl Filter. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 40-micron filter element removes the smallest of particles. Metal bowl with sight glass allows easy monitoring of fluid level. Quick-release bowl and quarter-turn drain for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system. Accessories for these filters like Steel bowl kit, Micron filters, Drain cock, Mounting bracket, sight glass kit, Panel mount nut, Diaphragm & Valve Kit are also available. It can be freely combined with other air source treatment products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.