Zoro Homepage

3/8 Inch Auto Coupler Plug x 3/8 Inch Easy-Lock Barb (Silver Color)

  • Mfr # CPA665Z

  • Zoro # G904388423


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Fitting Material
Steel/Forged Tool Steel
Color
Silver
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA665Z
Zoro #
G904388423
UPC #
791674018971
Country of Origin
China

Dimensions

Barb Size
3/8 in

Details

Item
Automotive Coupler Plug
Fitting Material
Steel/Forged Tool Steel
Color
Silver

Description

Interstate Pneumatics CPA665Z 3/8 Inch Auto Coupler Plug x 3/8 Inch Easy-Lock Barb (Silver Color) series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.