3/8 Inch Auto Steel Coupler x 3/8 Inch Female NPT (Silver Color), PK 50
- Mfr # CA660Z-50K
- Zoro # G205378833
Key Features
Specifications
Details
- MFR #
- CA660Z-50K
- Zoro #
- G205378833
- UPC #
- 791674018537
- Country of Origin
- China
- Item
- Automotive Coupler
- Interchange Type
- True-Flate Automotive
- Material
- Steel
- Connection Type
- Coupler x FNPT
- Seal Material
- Buna-N (Nitrile)
- Color
- Silver
- Temp. Range
- -40 Degrees to 212 Degrees F
- Bearing Material
- Stainless Steel
- Type
- Automotive (True-flate)
- Includes
- Stainless Steel Spring
Dimensions
- Thread Size
- 3/8" FNPT
- Body Size - Quick Connect Air Couplings
- 3/8"
Description
The INTERSTATE PNEUMATICS CA660Z-50K is an automotive coupler designed for coupling by hand for quick, tool-free connections between a hose and a mating plug or nipple. It features a 3/8" body size and a 3/8" FNPT threaded connection, compatible with True-Flate Automotive interchange types. Constructed from steel with stainless steel bearings and a stainless steel spring, this coupler includes Buna‐N (Nitrile) seals for fluid/pressure sealing performance. Rated for operation within -40°F to 212°F for compatible pneumatic and fluid applications within the specified temperature range.
Key Features:
- Type: Automotive (True-flate) coupler for compatibility with matching True-Flate plugs.
- Materials: Steel body and stainless steel bearings and spring provide corrosion and oil resistance.
- Seal: Buna-N (Nitrile) material used for fluid and pressure sealing.
- Connection: Coupler x FNPT with 3/8" body size and 3/8" FNPT thread size.
- Temperature range: Rated for operation within -40°F to 212°F.
- Includes a stainless steel spring to support the coupling mechanism.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.