3/8 Inch Auto Steel Coupler x 3/8 Inch Male NPT (Silver Color)

  • Mfr # CA661Z

  • Zoro # G704388272


product price:  $10.65
/ea

Key Features

Material
Steel, Silver Color
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA661Z
Zoro #
G704388272
UPC #
791674018391
Country of Origin
China

Details

Material
Steel, Silver Color
Color
Silver

Description

Interstate Pneumatics CA661Z 3/8 Inch Auto Steel Coupler x 3/8 Inch Male NPT (Silver Color). These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.