3/8 Inch Automotive Steel Coupler Plug x 1/4 Inch Barb, PK 50

  • Mfr # CPA643-50K

  • Zoro # G105378414


product price:  $156.99
/pk 50, $3.14/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA643-50K
Zoro #
G105378414
UPC #
791674010173
Country of Origin
China

Dimensions

Barb Size
1/4 in
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA643-50K is an automotive coupler plug intended for use as a male coupler plug in quick-connect air fitting systems. It is a male component of a quick-connect hose fitting system and is intended to mate with a matching female coupler. Constructed from forged tool steel with a zinc-plated finish. It is compatible with automotive air and fluid line configurations that match the specified connection type and interchange standard, used for connection and disconnection of tools and service equipment in quick-connect applications. It is listed as having True-Flate Automotive interchange compatibility and features an automotive (Tru-Flate) coupling style as specified for the True-Flate Automotive interchange standard.

Key Features:

  • Barb size: 1/4 in, suitable for hoses with a matching inner diameter.
  • Body size (quick connect air couplings): 3/8".
  • Connection type: Coupler x Barb.
  • Material: Forged tool steel for durability.
  • Finish: Zinc plated surface treatment.
  • Interchange type: True-Flate Automotive standard for cross-compatibility.
  • Color: Silver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.