3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 50

  • Mfr # CPA665-50K

  • Zoro # G405378800


product price:  $192.99
/pk 50, $3.86/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA665-50K
Zoro #
G405378800
UPC #
791674010272
Country of Origin
China

Dimensions

Barb Size
3/8 in
Thread Size
3/8" Easy-Lock Barb
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Color
Black
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA665-50K is a automotive coupler plug designed as the male half of a quick-connect hose fitting. It is constructed from forged tool steel and features a zinc-plated finish. This coupler plug is intended for use with a compatible female quick-connect coupler to create a secured connection for pneumatic/fluid transfer, when installed with compatible parts and appropriate fittings. The plug provides a quick-connect interface for disconnecting and reconnecting compatible fittings using a 3/8 in easy-lock barb connection.

Key Features:

  • Material: Forged tool steel body
  • Finish: Zinc plated coating on visible surfaces.
  • Connection Type: Coupler x Barb configuration.
  • Barb Size: 3/8 in nominal barb diameter for use with compatible hose meeting the required diameter range.
  • Body Size: 3/8 in quick-connect air coupling port.
  • Thread Size: 3/8 in easy-lock barb connection.
  • Interchange Type: True-Flate Automotive standard (compatibility with compatible couplers per the standard).
  • Color: Black appearance.
  • Coupling Style: automotive (Tru-Flate) type plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.