3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Female NPT, PK 25
- Mfr # CPA660-25K
- Zoro # G705378609
product price:Â
$
64.15
/pk of 25, $2.57/ea
Key Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPA660-25K
- Zoro #
- G705378609
- UPC #
- 791674010197
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8" FNPT
- Body Size - Quick Connect Air Couplings
- 3/8"
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA660-25K is an automotive coupler plug that is a male component for a quick-connect hose fitting. It creates a connection intended to be used with pressurized air lines when coupled with a compatible female coupler. The coupler plug is made from forged tool steel and has a zinc-plated finish. It is compatible with Tru-Flate Automotive interchange systems when used with matching couplers of the same standard.
- Body size: 3/8" quick connect air coupling.
- Connection Type: Coupler x 3/8" FNPT thread size, female national pipe thread.
- Material: Forged tool steel for strength and durability.
- Finish: Zinc plated surface for corrosion resistance.
- Interchange Type: True-Flate Automotive standard compatibility.
- Color: Silver appearance consistent with zinc plating.
- Designated as an Automotive (Tru-Flate) coupling style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.