3/8 Inch Automotive Steel Coupler x 1/2 Inch Male NPT, PK 50

  • Mfr # CA681-50K

  • Zoro # G705378692


product price:  $442.99
/pk 50, $8.86/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA681-50K
Zoro #
G705378692
UPC #
791674019367
Country of Origin
China

Dimensions

Thread Size
1/2" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler
Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Black
Temp. Range
-40 to 212°F
Type
Automotive
Includes
Stainless Steel Spring
Bearing Material
Stainless Steel

Description

The INTERSTATE PNEUMATICS - CA681-50K is an automotive coupler that forms a sealed connection under the specified operating conditions is rated for use with the specified automotive pressure conditions when installed and used as intended. This coupler is compatible with a 3/8" body size and connects via a coupler x 1/2" MNPT threaded interface. It is constructed primarily from steel and finished with zinc plating. The sealing is done with Buna-N (Nitrile) material, has an operating temperature range of -40°F to 212°F. is compatible with the True-Flate Automotive interchange standard and includes a stainless steel spring.

Key Features:

  • Body size: 3/8" quick connect air coupling for hose or fitting connection.
  • Connection type: Coupler x 1/2" MNPT thread size.
  • Material: Steel body with a zinc-plated finish.
  • Seal material: Buna-N (Nitrile) for fluid and pressure sealing.
  • Temperature range: -40°F to 212°F operating capability.
  • Bearing material: Stainless Steel for moving parts.
  • Includes (1) stainless steel spring.
  • Interchange type: True-Flate Automotive standard compatibility.
  • Color: Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.