3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb, PK 25

  • Mfr # CA665-25K

  • Zoro # G705378487


product price:  $207.99
/pk 25, $8.32/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA665-25K
Zoro #
G705378487
UPC #
791674008750
Country of Origin
China

Dimensions

Barb Size
3/8 in
Thread Size
3/8" Easy-Lock Barb
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler
Interchange Type
True-Flate Automotive
Material
Steel
Connection Type
Coupler x Barb
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Black
Temp. Range
-40 to 212°F
Includes
Stainless Steel Spring
Type
Automotive (True-flate)
Bearing Material
Stainless Steel

Description

Interstate Pneumatics 3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.