3/8 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 50

  • Mfr # CPH680-50K

  • Zoro # G405378398


product price:  $202.99
/pk 50, $4.06/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPH680-50K
Zoro #
G405378398
UPC #
791674011002
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH680-50K provides a connection point for air or fluid transfer when mated with a compatible coupler. The coupler plug is constructed from forged tool steel and finished with zinc plating, is compatible with Industrial (Hansen or Milton type) coupler interchange systems. It features a 3/8" body size and a 1/2" FNPT threaded connection, meets the stated Industrial (Hansen or Milton type) interchange standard.

Key Features:

  • Body size: 3/8" for hose coupling
  • Connection type: Coupler x 1/2" FNPT thread
  • Material: Forged tool steel construction
  • Finish: Zinc plated surface
  • Interchange type: Industrial
  • Type: Industrial (Hansen or Milton type) coupler plug (male insert)
  • Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.