Industrial Coupler Plug, 3/8 in Body Size, 1/4 in MNPT, Steel, Industrial Interchange, PK25

  • Mfr # CPH641-25K

  • Zoro # G105378728


product price:  $56.65
/pk 25, $2.27/ea

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
1/4" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH641-25K
Zoro #
G105378728
UPC #
791674010852
Country of Origin
China

Dimensions

Thread Size
1/4" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH641-25K is an Industrial Coupler Plug. It is designed to connect with a corresponding coupler to form a sealed connection when properly mated (per the specified fitting/interchange standard). This coupler plug is made with forged tool steel construction and a zinc-plated finish for corrosion resistance (per exposed conditions). It conforms to the Industrial interchange standard and is sized with a 3/8" body for quick connect air couplings and a 1/4" MNPT thread size. The product is colored golden and classified under the Industrial type (Hansen or Milton type).

Key Features:

  • Body size: 3/8" quick connect air coupling (keep).
  • Connection type: Coupler x Male National Pipe Thread (MNPT).
  • Material: forged tool steel.
  • Finish/coating: zinc-plated surface treatment.
  • Thread size: 1/4" MNPT.
  • Interchange type: compatible with the applicable Industrial interchange standard (Hansen or Milton type), when properly matched.
  • Type: Hansen or Milton type industrial coupling style.
  • Color: Golden.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.