Shop INTERSTATE PNEUMATICS

3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT, PK 100

  • Mfr # CH681-100K
  • Zoro # G405378671

product price: 
$
936.99
/pk of 100, $9.37/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH681-100K
Zoro #
G405378671
UPC #
791674019336
Country of Origin
China

Dimensions

Thread Size
1/2" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring
Type
Industrial

Description

The INTERSTATE PNEUMATICS CH681-100K is an industrial coupler designed for use as the female component in quick-connect hose fittings. It uses a Buna-N (Nitrile) seal for sealing in quick-connect coupler applications. The coupler features a 3/8" body size for quick-connect air couplings and a 1/2" MNPT threaded connection. Supports quick-connect connection and disconnection without hand tools. For industrial use in compressed-air or fluid quick-connect systems, within rated working conditions, and is rated for operation within -40 to 212°F.

Key Features:

  • Material: Steel body with zinc-plated coating
  • Seal Material: Buna-N (Nitrile) for sealing in quick-connect coupler applications
  • Connection Type: Coupler x MNPT with 1/2" MNPT thread size
  • Body Size: 3/8" quick-connect air coupling
  • Bearing Material: Stainless steel components for moving parts
  • Interchange Type: Industrial standard compatibility
  • Includes: Stainless steel spring mechanism
  • Temperature Range: Operates between -40 to 212°F
  • Color: Silver finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.