Industrial Coupler, 3/8 in Body Size, 1/2 in MNPT, Steel, Zinc Plated, Industrial Type, PK25

  • Mfr # CH681-25K

  • Zoro # G905378669


product price:  $211.99
/pk 25, $8.48/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH681-25K
Zoro #
G905378669
UPC #
791674019312
Country of Origin
China

Dimensions

Thread Size
1/2" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Includes
Stainless Steel Spring
Bearing Material
Stainless Steel
Type
Industrial

Description

The INTERSTATE PNEUMATICS CH681-25K is an industrial coupler designed as the female half of a quick-connect fitting system for compressed air or fluid lines. This coupler supports quick-connect coupling with tool-free connection and disconnection when used with compatible fittings, forming a connected interface suitable for fluid/air transfer when properly mated with a compatible plug. Its construction primarily uses steel with a zinc-plated finish and it features Buna-N (Nitrile) seals that are rated for operation at temperatures from -40°F to 212°F. The product connects via a 1/2" MNPT threaded fitting and has a 3/8" body size for the quick-connect port, adhering to the Industrial interchange standard. The INTERSTATE PNEUMATICS CH681-25K is intended for use in industrial fluid/air transfer applications within the specified temperature and pressure ratings of the mating components.

Key Features:

  • Material: Steel body with zinc-plated finish has a zinc-plated finish.
  • Seal Material: Buna-N (Nitrile) for fluid and air sealing.
  • Connection Type: Coupler x 1/2" MNPT thread.
  • Body Size: 3/8" quick connect air coupling diameter.
  • Bearing Material: Stainless steel bearings is equipped with stainless steel bearings for rotating and sliding components.
  • Includes: Stainless steel spring component included.
  • Temperature Range: Operates from -40°F to 212°F.
  • Interchange Type: Industrial, compatible with standard industrial fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.