3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 100
- Mfr # CH641-100K
- Zoro # G305378474
Key Features
Specifications
Details
- MFR #
- CH641-100K
- Zoro #
- G305378474
- UPC #
- 791674009429
- Country of Origin
- China
- Item
- Industrial Coupler
- Interchange Type
- Industrial
- Material
- Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Seal Material
- Buna-N (Nitrile)
- Color
- Silver
- Temp. Range
- -40 Degrees to 212 Degrees F
- Bearing Material
- Stainless Steel
- Type
- Industrial
- Includes
- Stainless Steel Spring
Dimensions
- Thread Size
- 1/4" MNPT
- Body Size - Quick Connect Air Couplings
- 3/8"
Description
The INTERSTATE PNEUMATICS CH641-100K is an industrial coupler designed as the female half of a quick-connect hose fitting for compressed air and fluid systems. Constructed primarily from steel with a zinc-plated finish, it is suitable for use with components intended for the specified industrial interchange type. The coupler features a 3/8" body size and connects via a 1/4" Male National Pipe Thread (MNPT), allowing it to mate securely with a matching plug. Its Buna-N (Nitrile) seal material is rated for operation at -40°F to 212°F. This component includes a stainless steel spring for the locking mechanism and enables connection and disconnection without tools (per the quick-connect coupler design).
Key Features:
- Body size: 3/8".
- Connection type: Coupler x MNPT (1/4" MNPT thread size).
- Material: Steel with zinc-plated finish.
- Seal material: Buna-N (Nitrile) for sealing performance.
- Operating temperature range: -40°F to 212°F.
- Bearing material: Stainless steel.
- Includes stainless steel spring.
- Interchange type: Industrial.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.