Zoro Homepage

3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb

  • Mfr # CH663

  • Zoro # G804388523


product price: $11.39
/ea

Key Features

Material of Construction
Steel
Size (In.)
3/8 in
Temp. Range (F)
-40 to 212°F
Color
Silver
Material
Steel, Zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH663
Zoro #
G804388523
UPC #
791674903604
Country of Origin
China

Dimensions

Size (In.)
3/8 in

Details

Material of Construction
Steel
Temp. Range (F)
-40 to 212°F
Color
Silver
Material
Steel, Zinc plated
Item
Industrial Coupler
Type
Industrial

Description

Interstate Pneumatics 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.