Zoro Homepage

3/8 Inch Large Metal Bowl 5oz. Lubricator

  • Mfr # W1260AP

  • Zoro # G904398170


product price: $49.99
/ea

Key Features

Bowl Material
Metal
Max. Pressure
150 psi
Max. Temp.
140°F
Adjustment Type
Knob Style
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1260AP
Zoro #
G904398170
UPC #
099461695351
Country of Origin
China

Dimensions

Pipe Size
3/8" NPT
Bowl Size
8 oz

Details

Item
Pneumatic Air Lubricator
Bowl Material
Metal
Max. Flow
88 SCFM @100 PSI
Max. Pressure
150 psi
Max. Temp.
140°F
Adjustment Type
Knob Style
Material
Metal
Body Material
Metal
Color
Black

Description

Interstate Pneumatics, 3/8" Large Metal Bowl Lubricator. Air lubricator provides automatic line lubrication to extend air tool life. Lubricator injects air tool oil in line to lubricate your air tools and keep them running smooth. Adjustment knob on top regulates amount of oil distributed. Always install in a line used for air tools only as oil will contaminate paint guns. It can be freely combined with other air source treatment products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.