3/8 Inch Universal Steel Coupler x 3/8 Inch Male NPT, PK 100

  • Mfr # CG661-100K

  • Zoro # G205378437


product price:  $761.99
/pk 100, $7.62/ea
Free Shipping & Returns

Key Features

Interchange Type
Universal
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG661-100K
Zoro #
G205378437
UPC #
791674008958
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Universal Coupler
Interchange Type
Universal
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Type
Universal
Includes
Stainless Steel Spring
Bearing Material
Stainless Steel

Description

The INTERSTATE PNEUMATICS - CG661-100K is a Universal coupler for hose-to-tool connection; connection and disconnection method: non-threaded (per product design). It is constructed primarily from steel with a zinc-plated finish and features a 3/8" body size and 3/8" MNPT threaded connection. It accepts standard male plug/nipple sizes/profiles for pneumatic and fluid hose/tool connections (cross-brand compatibility subject to plug/nipple conformity). The seal and spring arrangement supports rated performance across -40°F to 212°F.

Key Features:

  • Interchange Type: Interchange type: universal; compatible with standard male plug/nipple profiles as specified for cross-brand interchangeability.
  • Body Size: 3/8" quick connect air coupling.
  • Connection Type: Coupler x MNPT with 3/8" MNPT thread size.
  • Material: Steel body with zinc-plated finish.
  • Seal Material: Buna-N (Nitrile) for sealing.
  • Includes: Uses stainless steel spring and Buna-N (Nitrile) seal material; rated operating temperature range: -40°F to 212°F.
  • Bearing Material: Stainless Steel for moving parts.
  • Operating Temperature Range: -40°F to 212°F.
  • Color: Silver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.