Shop INTERSTATE PNEUMATICS
See all product information
Create Account
3/8 Inch Universal Steel Coupler x 3/8 Inch Male NPT, PK 25
- Mfr # CG661-25K
- Zoro # G805378394
product price:
$
232.99
/pk of 25, $9.32/ea
Free Shipping & Returns
Key Features
Interchange Type
Universal
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CG661-25K
- Zoro #
- G805378394
- UPC #
- 791674008934
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8" MNPT
- Body Size - Quick Connect Air Couplings
- 3/8"
Details
- Item
- Universal Coupler
- Interchange Type
- Universal
- Material
- Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Seal Material
- Buna-N (Nitrile)
- Color
- Silver
- Temp. Range
- -40 Degrees to 212 Degrees F
- Type
- Universal
- Includes
- Stainless Steel Spring
- Bearing Material
- Stainless Steel
Description
The INTERSTATE PNEUMATICS CG661-25K is configured as a quick-connect female fitting. It is compatible with male plugs and nipples that match the specified 3/8" MNPT thread connection. It enables connection and disconnection without threading; uses a spring-loaded sleeve and bore sized to accept compatible male fittings. It provides connection capability with compatible fittings within the specified connection size/type.
- Body size: 3/8"
- Connection type: Coupler x 3/8" MNPT thread
- Material: Steel body with stainless steel bearing components
- Finish: Zinc plated surface
- Seal material: Buna-N (Nitrile)
- Includes a stainless steel spring for connection using the stainless steel spring
- Color: Silver
- Rated operating temperature range: -40°F to 212°F
- Interchange type: Universal, accommodating multiple plug standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.