3/8 Inch x 1/4 Inch FPT Auto Coupler Plug Reducer - Silver, PK 50

  • Mfr # CPA640Z-50K

  • Zoro # G405378695


product price:  $108.99
/pk 50, $2.18/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
FPT x FPT
Finish/Coating
Zinc Plated
Thread Size
3/8" x 1/4" FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA640Z-50K
Zoro #
G405378695
UPC #
791674018292
Country of Origin
China

Dimensions

Thread Size
3/8" x 1/4" FPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler Plug Reducer
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
FPT x FPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

Interstate Pneumatics CPA640Z 3/8 Inch x 1/4 Inch FPT Auto Coupler Plug Reducer - Silver. This series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.