Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft L Drinking Water Hose, Hybrid-Polymer Tube, Blue

  • Mfr # HHW-050

  • Zoro # G614666965


product price: $57.59
/ea

Key Features

Hose Length
50 ft
Hose Tube Material
Hybrid-Polymer
Hose Color
Blue
Kink Resistant
Yes
Burst Pressure
450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHW-050
Zoro #
G614666965
UPC #
791674019381
Country of Origin
China

Dimensions

Hose Length
50 ft
Hose Outside Dia.
5/8 in

Details

Hose Tube Material
Hybrid-Polymer
Hose Color
Blue
Item
Drinking Water Hose
Kink Resistant
Yes
Burst Pressure
450 psi
Max. Working Pressure @ 70 F
150 psi
Features
Premium Grade

Description

The Interstate Pneumatics HHW-050 50 FT Hybrid Polymer Water Drinking Hose is the ideal hose for RVs, boats, and gardening. Constructed from food-grade reinforced hybrid material, this hose is designed to be anti-kink, UV resistant, and flexible in all weather conditions. It provides fresh, clean water with no plastic taste or odor, making it safe for both garden use and drinking. The hoses abrasion-resistant outer layer ensures long-lasting use, while the lightweight design allows for easy maneuvering around obstacles. With a pressure rating of 150 PSI, it remains flexible even in low temperatures and coils effortlessly for storage. Equipped with 3/4in GHT male and female fittings and PVC bend restrictors, it offers a secure, leak-proof connection and unrestricted water flow.


  • •Constructed from food-grade reinforced hybrid material, this 5/8" hose ensures safe and clean water delivery with no plastic taste or odor.
  • •Engineered with an anti-kink design and UV resistance for exceptional durability and flexibility in all weather conditions.
  • •Hybrid polymer blend produces lighter than rubber and more flexible than PVC hose.
  • •The abrasion-resistant outer layer offers excellent protection against wear and tear.
  • •A smooth non-marring outer design prevents damage to surfaces.
  • •Equipped with 3/4" GHT male and female fittings and PVC bend restrictors, providing a secure, leak-proof connection.
  • •Ideal for RVs, boats, and gardening, it coils effortlessly for convenient storage.
  • •Maintains flexibility in low temperatures and coils effortlessly for efficient storage.
  • •It is BPA-free, lead-free, and phthalate-free for added safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.