5.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine, 2500 PSI

  • Mfr # PW5100

  • Zoro # G204392465


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Inlet
3/4" Male GHT
Outlet
M22 Male x 14mm
Max. Pressure
2500 psi
Speed
3400 RPM
Flow Range (GPM)
2.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW5100
Zoro #
G204392465
UPC #
99461689473
Country of Origin
China

Details

Item
Pressure Washer Axial Piston Pump
Inlet
3/4" Male GHT
Outlet
M22 Male x 14mm
Max. Pressure
2500 psi
Speed
3400 RPM
Flow Range (GPM)
2.2 GPM
Color
Black
Engine Power
5.5 hp

Description

Interstate Pneumatics PW5100 5.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine fits many brands - Honda, Excell, Generac, Husky, Craftsman, Troy-Bilt etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.