Zoro Homepage

5/8 in x 5ft Drinking Water Safe Hybrid Polymer Garden Hose

  • Mfr # HHW-005

  • Zoro # G622773082


product price: $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHW-005
Zoro #
G622773082
UPC #
791674024194
Country of Origin
China

Description

The Interstate Pneumatics HHW-005 5 FT Hybrid Polymer Water Drinking Hose is the ideal hose for RVs, boats, and gardening. Constructed from food-grade reinforced hybrid material, this hose is designed to be anti-kink, UV resistant, and flexible in all weather conditions. It provides fresh, clean water with no plastic taste or odor, making it safe for both garden use and drinking. The hose’s abrasion-resistant outer layer ensures long-lasting use, while the lightweight design allows for easy maneuvering around obstacles. With a pressure rating of 150 PSI, it remains flexible even in low temperatures and coils effortlessly for storage. Equipped with 3/4" GHT male and female fittings and PVC bend restrictors, it offers a secure, leak-proof connection and unrestricted water flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.