Shop INTERSTATE PNEUMATICS
See all product information
Create Account
5/8 Inch Wide Stainless Steel Preformed Band Clamp for 1 Inch Hose, PK 100
- Mfr # H719-9-100K
- Zoro # G005378965
product price:Â
$
156.55
/pk of 100, $1.57/ea
Free Shipping & Returns
Key Features
Material of Construction
Stainless Steel
Band Material
Stainless Steel
Width (In.)
5/8"
Max. Clamp Dia. (In.)
1 In
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H719-9-100K
- Zoro #
- G005378965
- UPC #
- 791674004066
- Country of Origin
- China
Dimensions
- Width (In.)
- 5/8"
- Max. Clamp Dia. (In.)
- 1 In
Details
- Item
- Band Clamp
- Material of Construction
- Stainless Steel
- Band Material
- Stainless Steel
- Color
- Beige
Description
Interstate Pneumatics 5/8" Wide Stainless Steel Preformed Band Clamp for 1" Hose. Comes in pack of 25.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.