Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Pocket Blow Gun - Automotive Plug, PK 100

  • Mfr # B100A-100K

  • Zoro # G105378995


product price: $336.99
/pk 100, $3.37/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Length
4.5 in
Color
Black
Features
Compact easy to handle design, Non-slip grip knurling on tip, Convenient pocket clip, Adjustable air pressure knob
Inlet Connection
1/4" Automotive Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100A-100K
Zoro #
G105378995
UPC #
791674016373
Country of Origin
China

Dimensions

Overall Length
4.5 in

Details

Body Material
Aluminum
Color
Black
Item
Pocket Blow Gun
Features
Compact easy to handle design, Non-slip grip knurling on tip, Convenient pocket clip, Adjustable air pressure knob
Inlet Connection
1/4" Automotive Plug
Max. Operating Pressure
175 psi

Description

This lightweight yet durable pocket blow gun attaches to your air line for cleaning machinery or quickly clearing dust and debris from your work place. This air blow gun clips conveniently onto your shirt pocket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.