Zoro Homepage

Air Blow Gun Pistol Grip with Rubber Tip, PK 50

  • Mfr # B303-50K

  • Zoro # G205379069


product price: $458.99
/pk 50, $9.18/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum / Rubber
Color
Silver / Golden / Black
Flow Rate
10 CFM @ 100 psi
Outlet Connection Type
1/8" NPTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B303-50K
Zoro #
G205379069
UPC #
791674016595
Country of Origin
China

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum / Rubber
Color
Silver / Golden / Black
Item
Air Blow Gun
Flow Rate
10 CFM @ 100 psi
Outlet Connection Type
1/8" NPTS
Connection Type
1/4" FPT
Tip Material
Rubber
Max. Operating Pressure
175 psi

Description

Interstate Pneumatics Blowgun features Pistol Grip Trigger Handle with 1/4" FPT Inlet. Perfect for cleaning dust and dirt from nook, crannies, slots, galleries and obstructed areas. This air blow gun includes Rubber tip (1/8" MPT). Rubber tip won't mark delicate molds fresh paint. Pistol grip style blow gun is designed with a durable cast aluminum body and comfort grip to reduce fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.