Air Hose Repair Kit with Double Ear Clamps, Crimper, 1/4 Inch Hose Barbs

  • Mfr # H11FK

  • Zoro # G604393529


product price:  $74.89
/ea

Key Features

Material
Steel
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11FK
Zoro #
G604393529
UPC #
99461690462
Country of Origin
China

Details

Material
Steel
Color
Multi

Description

This Air Hose Repair Kit comes with everything you need to make professional quality air hose repairs fast and easy. This "Double Ear" Kit comes with H611 and H613 Clamps (25 pieces each), H11 Pincher/Crimper, FM44 1/4" Hose Barbs (6 pieces), FBS44 1/4" Hose Splicer Barbs (6), FF44 1/4" Female Hose Barbs(6). Interstate Pneumatics (H611 & H613) double ears hose clamp is a one piece design and is suitable for applications where more secure clamping is needed than what a one-ear clamp provides. The double ears of this clamp have nearly double the clamping force of one-ear clamps and apply the force more uniformly for reduced thermal and vibrational expansion. This double-ear hose clamp is suitable for attaching hoses to fittings or other devices in a variety of industrial applications, such as heavy machinery, hydraulics, irrigation, food processing, automobile manufacturing, and petroleum industries, among others. Fast simple secure and permanent installation. Interstate Pneumatics (H11) straight jaw pincers are made of forged steel and are suitable for the installation or removal of ear-type clamps that secure pneumatic or hydraulic industrial hose fittings. Its jaws clamp each side of the ferrule, compressing the hose against the barbed portion of the hose fitting for a secure fit. It is made of forged steel for strength and durability, and has rubber-coated handles for sure hold. These straight-jaw pincers are suitable for industrial or commercial hose fitting repair and installation applications where space is limited.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.