
Pipe Manifold Fitting, Brass, 1/4 in
Mfr # FPM44-KA4B
Zoro # G715864802
product price: $23.19
/eaSold in multiples of 20 for $463.80
Key Features
Includes
(3) CA441B 1/4 in Brass Automotive Couplers, CPA441Z 1/4 in Steel Automotive Plug, FPM44 Aluminum Round Style Manifold
Manifold Material
Aluminum
Manifold Shape
Round
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FPM44-KA4B
Zoro #
G715864802
UPC #
791674022435
Country of Origin
China
Details
Includes
(3) CA441B 1/4 in Brass Automotive Couplers, CPA441Z 1/4 in Steel Automotive Plug, FPM44 Aluminum Round Style Manifold
Item
Pipe Manifold Fitting
Manifold Material
Aluminum
Manifold Shape
Round
Includes Mounting Hardware
Mounting Hardware Included
Description
Air Manifold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.