Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Manifold Fitting, Brass, 1/4 in

  • Mfr # FPM44R-KH4BS

  • Zoro # G615864803


product price: $25.89
/ea
Sold in multiples of 20 for $517.80

Key Features

Includes
(3) CH441BS 1/4 in Steel Industrial Couplers, CPH441 1/4 in Steel Industrial Plug, FPM44R Brass Round Style Manifold
Outlet Connection Type
FNPT
Includes Mounting Hardware
Mounting Hardware Included
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM44R-KH4BS
Zoro #
G615864803
UPC #
791674022664
Country of Origin
China

Dimensions

Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Includes
(3) CH441BS 1/4 in Steel Industrial Couplers, CPH441 1/4 in Steel Industrial Plug, FPM44R Brass Round Style Manifold
Item
Pipe Manifold Fitting
Outlet Connection Type
FNPT
Includes Mounting Hardware
Mounting Hardware Included
Number of Outlets
3
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Inlet Connection Type
FNPT
Manifold Material
Brass
Number of Inlets
1
Manifold Shape
Round

Description

Air Manifold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.