
Pipe Manifold Fitting, Brass, 1/4 in
Mfr # FPM44S-KG4HB
Zoro # G415864805
product price: $28.79
/eaSold in multiples of 20 for $575.80
Key Features
Includes
(4) CG441B 1/4 in Brass Universal Couplers, CPH441 1/4 in Brass Industrial Plug, FPM44S Aluminum Rectangular Style Manifold
Manifold Material
Aluminum
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Manifold Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FPM44S-KG4HB
Zoro #
G415864805
UPC #
791674022244
Country of Origin
China
Dimensions
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Details
Item
Pipe Manifold Fitting
Includes
(4) CG441B 1/4 in Brass Universal Couplers, CPH441 1/4 in Brass Industrial Plug, FPM44S Aluminum Rectangular Style Manifold
Manifold Material
Aluminum
Manifold Shape
Rectangle
Number of Outlets
4
Outlet Connection Gender
Female
Includes Mounting Hardware
Mounting Hardware Included
Inlet Connection Gender
Female
Number of Inlets
1
Inlet Connection Type
FNPT
Outlet Connection Type
FNPT
Description
Air Manifold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.