
Pipe Manifold Fitting, Brass, 1/4 in
Mfr # FPM44S-KH4BS
Zoro # G515864804
product price: $29.19
/eaSold in multiples of 20 for $583.80
Key Features
Includes
(4) CH441BS 1/4 in Steel Industrial Couplers, CPH441 1/4 in Brass Industrial Plug, FPM44S Aluminum Rectangular Style Manifold
Outlet Connection Gender
Female
Inlet Connection Type
FNPT
Manifold Material
Aluminum
Outlet Connection Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FPM44S-KH4BS
Zoro #
G515864804
UPC #
791674022688
Country of Origin
China
Dimensions
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Details
Item
Pipe Manifold Fitting
Includes
(4) CH441BS 1/4 in Steel Industrial Couplers, CPH441 1/4 in Brass Industrial Plug, FPM44S Aluminum Rectangular Style Manifold
Outlet Connection Gender
Female
Inlet Connection Type
FNPT
Manifold Material
Aluminum
Number of Outlets
4
Outlet Connection Type
FNPT
Inlet Connection Gender
Female
Number of Inlets
1
Manifold Shape
Rectangle
Includes Mounting Hardware
Mounting Hardware Included
Description
Air Manifold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.