Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Manifold Fitting, Aluminum, 3/8 in

  • Mfr # FPM68SR

  • Zoro # G815864801


product price: $12.49
/ea
Sold in multiples of 35 for $437.15

Key Features

Inlet Connection Type
NPT
Mounting Hole Diameter
0.188 in
Manifold Material
Aluminum
Inlet Connection Gender
Female
Manifold Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPM68SR
Zoro #
G815864801
UPC #
791674022879
Country of Origin
China

Dimensions

Mounting Hole Diameter
0.188 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Details

Item
Pipe Manifold Fitting
Inlet Connection Type
NPT
Manifold Material
Aluminum
Inlet Connection Gender
Female
Manifold Shape
Rectangle
Number of Outlets
5
Outlet Connection Gender
Female
Outlet Connection Type
FNPT
Number of Mounting Holes
4
Number of Inlets
2
Number of Mounting Holess
4

Description

Air Manifold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.