Zoro Homepage

ASME Brass Safety Valve w/pull Ring 1/8 Inch MPT 165 PSI

  • Mfr # V165-8

  • Zoro # G904398149


product price: $11.55
/ea

Key Features

(M)NPT Inlet (In.)
1/8" MPT
Rated CFM @ Set Pressure
54 SCFM @ 165 psi
Body Material
Brass
Seal
Silicon Rubber
Spring
Zinc plated steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V165-8
Zoro #
G904398149
UPC #
099461694972
Country of Origin
China

Details

(M)NPT Inlet (In.)
1/8" MPT
Rated CFM @ Set Pressure
54 SCFM @ 165 psi
Item
Safety Valve
Body Material
Brass
Seal
Silicon Rubber
Spring
Zinc plated steel
Color
Golden
Material
Brass
Includes
Pull Ring
Standards
ASME Certified
Max. Temp. (F)
150°F

Description

Interstate Pneumatics pressure relief valves are ASME certified safety devices which are designed to divert pressure in the event that a pressurized system of some kind encounters a problem which leads to a dangerous rise in pressure. Pressure relief valves are extremely useful and required by law for safety reasons.
Interstate Pneumatics V165-8 is 1/8" MPT with Pull ring having relief pressure of 165 PSI @ 54 SCFM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.