
Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 50
Mfr # FM88-50K
Zoro # G205372985
product price:Â $155.99
/pk 50, $3.12/ea
Free Shipping & Returns
Key Features
Fitting Material
Brass
Fitting Connection Type
1/2" Barb X 1/2" MNPT
Thread Type
NPT
Barb Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM88-50K
Zoro #
G205372985
UPC #
791674012948
Country of Origin
China
Dimensions
Barb Size
1/2 in
Details
Item
Hose Barb Fitting
Fitting Material
Brass
Fitting Connection Type
1/2" Barb X 1/2" MNPT
Thread Type
NPT
Description
Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.