Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End, PK 25

  • Mfr # FM23-25K

  • Zoro # G705372751


product price:  $26.35
/pk 25, $1.05/ea

Key Features

Fitting Material
Brass
Fitting Connection Type
3/16" Barb X 1/8" MNPT
Thread Type
NPT
Barb Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM23-25K
Zoro #
G705372751
UPC #
791674013884
Country of Origin
China

Dimensions

Barb Size
3/16 in

Details

Item
Hose Barb Fitting
Fitting Material
Brass
Fitting Connection Type
3/16" Barb X 1/8" MNPT
Thread Type
NPT

Description

Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.