Brass Hose Fitting, Connector, 1/2 Inch Barb x 1/2 Inch Female NPT End, PK 50

  • Mfr # FF88-50K

  • Zoro # G505372760


product price:  $210.99
/pk 50, $4.22/ea
Free Shipping & Returns

Key Features

Fitting Material
Brass
Fitting Connection Type
1/2" Barb x 1/2" FNPT
Thread Type
NPT
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF88-50K
Zoro #
G505372760
UPC #
791674013099
Country of Origin
China

Dimensions

Barb Size
1/2 in

Details

Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
1/2" Barb x 1/2" FNPT
Thread Type
NPT

Description

Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length, this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.